Abbotsford

KLEIN TOOLS 5113 Tapered Wall Bucket Tapered Wall Buckets

Price $97.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5113

Description

Bottom made of black molded polypropylene for durability. Rope handle reinforced with leather for water resistance and strength. Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas. High-density polyethylene top ring for strength and chemical resistance. No. 6 canvas.


Bottom made of black molded polypropylene for durability

Measures 13-Inch (33 cm) high, with tapered diameter of 12-Inch (30.5 cm) at the top, 9-Inch (23 cm) at the bottom

Specifications

Brand Name Klein Tools Item Name Tapered Wall Bucket
Type Tapered Wall Buckets Diameter 12 in (Top), 9 in (Bottom)
Material No. 6 Canvas Body, Molded Polypropylene Bottom Color Natural Body, Black Bottom
Width 12.000 in Depth 13.000 in
Height 13 in Handle Type Web
UPC 092644555114

Packages

1 - UNIT - 1