Abbotsford
KLNBC535

KLEIN TOOLS BC535 STRAIGHT BUCKET, 17-INCH, UTILITY

Price $129.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BC535

Description

Klein Tools Straight Bucket is a 17-Inch heavy-duty utility bucket rated for 200 pounds, designed for linemen and tough jobsite conditions. Built with rugged 1680D impact-resistant nylon, reinforced web strapping, and drain holes, it delivers durability, stability, and protection while keeping tools dry. A high-visibility orange interior makes tools easy to find, making this bucket a reliable solution for tool storage and organization in the field.

Specifications

Brand Name Klein Tools Type Ecosystem For Lineman Utility Buckets
Diameter 12 in Material Nylon
Color Black,Gray,Orange Width 12 in
Depth 12.000 in Height 4 in
Application Storage UPC 092644610981

Packages

1 - UNIT - 1