Abbotsford
KLN27450

KLEIN TOOLS 27450 Tie-Wire Reel Pad Slotted 3/4 in Hx 7 in Lx 7 in W Natural

Price $24.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:27450

Description

Worn on the belt under the Klein tie-wire reel. Made of 3/16'' (5 mm) thick rigging leather. Slots to accommodate belts up to 2'' (51 mm) wide. Underside has a sponge-rubber pad to minimize hip fatigue. Holds Cat. No. 27400 tie-wire reel.


Worn on the belt under the Klein tie-wire reel

Made of 3/16-Inch (5 mm) thick rigging leather and underside has a sponge-rubber pad to minimize hip fatigue

Slots to accommodate belts up to 2-Inch (5 cm) wide

Holds Cat. No. 27400 tie-wire reel

Specifications

Brand Name Klein Tools Item Name Tie-Wire Reel Pad
Type Slotted Length 7 in
Width 7 in Height 3/4 in
Material Leather Color Natural
For Use With 27400 Tie-Wire Reel UPC 092644481956

Packages

1 - UNIT - 1