Description
Includes knife snap, pockets for pliers, most screwdrivers, a 6 ft folding rule and open ended wrenches. Rivet hole for belt connection. Riveted leather construction ensures long life. Double leather back for durability.
Specifications
| Brand Name | Klein Tools | Item Name | Lineman's Tool Pouch |
| Type | 4-Pocket | Length | 8 in |
| Width | 8.000 in | Height | 11 in |
| Number of Pockets | 4 | Material | Leather |
| Color | Black | UPC | 092644552359 |
Packages
| 1 - UNIT - 1 |