Abbotsford
KLN5207XL

KLEIN TOOLS 5207XL Electrician's Tool Belt Extra-Large 1.000 in Hx 62 in Lx 1-1/2 in W

Price $49.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5207XL

Description

Leather construction. Includes tool loops and chain tape thong.


Extra Large: Fits sizes 46-Inches to 54-Inches (1168 mm to 1372 mm)

Includes tool loops and chain tape thong

Extra Large: Fits sizes 46-Inches to 54-Inches (116.8 to 137.2 cm)

Belt is 1-1/2=Inch (3.8 cm) wide

Specifications

Brand Name Klein Tools Item Name Electrician's Tool Belt
Type Extra-Large Length 62 in
Width 1-1/2 in Height 1.0 in
Includes Tool Loops and Chain Tape Thong Application Carry Tunnel Loop and Slotted Tool Pouches and Holders
UPC 092644552151

Packages

1 - UNIT - 1