Abbotsford
KLN5420L

KLEIN TOOLS 5420L Belt tie-wire heavy-duty leather 44" waist LG

Price $94.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5420L

Description

Leather construction. Rugged 2 inch wide belt. Has separate reel-strap with its own buckle that lets you quickly and conveniently put on or take off a tie-wire reel and optional pad without removing the belt or your tool pouch. Strong double-tongue buckle with keeper. Embossed basket-weave pattern.


Rugged 2-Inch (51 mm) wide belt fit waist sizes 40-Inch to 48-Inch (102 cm to 122 cm)

Specifications

Brand Name Klein Tools Item Name Tie-Wire Belt
Type Heavy-Duty, Large Width 2 in
Length 44 in Waist Size 40 - 48 in
Webbing Material Leather Standards California Proposition 65 Warning
Application For Carrying Tools UPC 092644552571

Packages

1 - UNIT - 1