Abbotsford
MIL48228146

MILWAUKEE 48-22-8146 Padded Rig - XL

Price $43.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8146

Description

Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee padded suspension rig features all metal hardware and 1680denier ballistic nylon that will provide a lifetime of service. The integrated smart phone pocket, allows users easy access to their phone, while keeping it safely out of the way. The adjustable straps are designed to fit users over 6 Ft. in height.


1680D Ballistic Material Construction

Fits users up to 6'8"

Metal Hardware

Smart Phone Pocket

Specifications

Brand Name Milwaukee Tool Width 1 in
Length 14 in Color Black,Red
UPC 045242358229

Packages

1 - UNIT - 1