Abbotsford
MIL49172765

MILWAUKEE 49-17-2765 M12™ Brushless Pruning Shears Holster

Price $49.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-17-2765

Description

Designed to fit the M12™ Brushless Pruning Shears (2534-20), the M12™ Brushless Pruning Shears Holster increases productivity and provides the user with a quick and durable means of tool retrieval and protection on the job. The M12™ Brushless Pruning Shears Holster provides users with hands-free portability and flexibility so that all parts of the job can be completed with ease and speed. Constructed with heavy-duty material, this holster features an easy snap-on cover, belt loop & belt clip, and leg strap.


For use with MILWAUKEE® M12™ Brushless Pruning Shears

Easy Snap-On Cover

Belt Loop & Belt Clip

Leg Strap for Increased Fit

Specifications

Brand Name Milwaukee® Width 5.375 in
Material Synthetic Leather Color Black
UPC 045242753208

Packages

1 - UNIT - 1