Description
Leather construction. Heavy hammer-loops on both sides, allowing for convenient use by right- or left-handed workers. Riveted and stitched for extra durability.
Specifications
| Brand Name | Klein Tools | Item Name | Nail/Screw and Tool Pouch |
| Type | Combination, 6-Pocket | Material | Leather |
| Color | Brown | Belt Width | 3 in |
| Dimensions | 11 in L x 3 in W x 11-3/4 in H | Special Features | Tunnel Belt Connection, 2 Hammer Loops |
| Standards | California Proposition 65 Compliant | Application | For Everyday Organization and Carrying Convenience |
| UPC | 092644550935 |
Packages
| 1 - UNIT - 1 |