Description
Leather construction. Soft, pliable leather gussets allow expansion to 3-1/4'' (83 mm). Belt capacity up to 3" wide.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Pouch |
| Type | 1-Pocket | Material | Leather |
| Color | Brown | Belt Width | Up to 3 in |
| Dimensions | 7 in L x 3-1/4 in W x 9 in H | Special Features | Latigo Thong Belt Connection |
| Application | For Storage of Tools, Bits or Other Parts Needed to Get the Job Done | UPC | 092644553349 |
Packages
| 1 - UNIT - 1 |