Abbotsford

KLEIN TOOLS 5145 Utility Pouch 3-Pocket Leather 5-1/4 in L x 1 in W x 7 in H

Price $62.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5145

Description

Leather construction. Features 1 inch reinforced gusset Has 2 inch outside pockets. Riveted and stitched for extra durability.


Stitched and riveted to stand up to the demands of your jobsite

Features 1-Inch (2.5 cm) reinforced gusset

Has a large utility pocket plus two outside pockets

Tunnel loop fits belts up to 1-Inch (2.5 cm) wide

Measurements are 7 x 5.25 x 1-Inch

Specifications

Brand Name Klein Tools Item Name Utility Pouch
Type 3-Pocket Material Leather
Color Black Belt Width 1 in
Dimensions 5-1/4 in L x 1 in W x 7 in H Special Features 1 in Reinforced Gusset, Tunnel Belt Connection
Application Tunnel loop fits belts up to 1" wide UPC 092644550416

Packages

1 - UNIT - 1