Abbotsford

KLEIN TOOLS 5166 Electrician Tool Pouch 7-Pocket Leather 7 in L x 2-1/2 in W x 9-1/2 in H

Price $134.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5166

Description

Soft, pliable, white leather. Moisture-resistant to retain flexibility even after being wet and dried. Riveted to assure long life. Belt width up to 2-1/4". 7 pockets.


Soft, pliable, black leather

Roomy pouch for electricians, service men, and maintenance workers

Riveted to ensure long life

Heavy-duty chain tape thong securely fastened with a rivet

Tunnel loop belt connection for up to a 2 in. (51mm) belt

Specifications

Brand Name Klein Tools Item Name Electrician Tool Pouch
Type 7-Pocket Material Leather
Color Black Belt Width 2-1/4 in
Dimensions 7 in L x 2-1/2 in W x 9-1/2 in H Special Features Chain Tape Thong
Application For Electricians, Service Men and Maintenance Workers UPC 092644550539

Packages

1 - UNIT - 1