Abbotsford
KLN5179S

KLEIN TOOLS 5179S Tool Pouch with Snap Water-Repellent Canvas 7-1/2 in L x 7 in W x 3-1/2 in H

Price $39.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5179S

Description

One-piece tan 12-oz water-repellent canvas. Top edge reinforced with ΒΌ inch rope with snap instead of belt loops.


Tool Pouch top edge is reinforced with 1/4-Inch (6 mm) rope

Belt Bag with snap clip instead of belt loops

Fits belts up to 4-1/2-Inch (11.4 cm) wide

Designed to withstand harsh jobsite conditions with water-repellent canvas

Measures 7.5 x 7 x 3.5-Inch

Specifications

Brand Name Klein Tools Item Name Tool Pouch with Snap
Type Water-Repellent Material Canvas
Color Brown Belt Width 4-1/2 in
Dimensions 7-1/2 in L x 7 in W x 3-1/2 in H Application For Toughest Environments
UPC 092644550652

Packages

1 - UNIT - 1