Abbotsford

KLEIN TOOLS 5190 Pocket Tool Pouch 10-Pockets Riveted Leather 222.25 mm L x 152 mm H x 222 mm D

Price $78.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5190

Description

Leather construction. Versatile pouch favoured by many telephone installers. Riveted throughout to assure long life. Ten separate compartments with places for a wide variety of pliers, screwdrivers, and other tools. Slotted-leather tape thong (allows easy removal of 1 inch [25 mm] I.D. tape rolls).


Ten separate compartments with places for a wide variety of pliers, screwdrivers and other tools

Includes ring and slotted-leather tape thong

Slotted to fit belts up to 1-3/4-Inches (44 mm) wide

Specifications

Brand Name Klein Tools Item Name Pocket Tool Pouch
Type 10-Pockets Material Riveted Leather
Color Black Dimensions 222.25 mm L x 152 mm H x 222 mm D
Application Ten Separate Compartments with Places for a Wide Variety of Pliers, Screwdrivers and Other Tools UPC 092644550751

Packages

1 - UNIT - 1