Description
Leather construction. Long-nose pliers may protrude through opening at bottom. Riveted to assure long life Holds 8'' (203 mm) or 9'' (229 mm) long-nose or diagonal-cutting pliers.
Specifications
| Brand Name | Klein Tools | Item Name | Pliers Holder |
| Type | 1-Pocket | Material | Leather |
| Color | Black | Belt Width | Up to 2 in |
| Dimensions | 3-3/4 in L x 1-1/8 in W x 11 in H | Special Features | Slotted Belt Connection |
| For Use With | 8 or 9 in Long-Nose or Diagonal-Cutting Pliers | Application | Holds pliers |
| UPC | 092644550058 |
Packages
| 1 - UNIT - 1 |