Description
Pockets for side-cutting pliers (7, 8 or 9 inch) and screwdrivers (most sizes). Slotted to fit belts up to 2 inch wide. Riveted leather construction ensures long life.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Pouch |
| Type | Multi-Pocket, 5-Pocket | Material | Leather |
| Color | Black | Dimensions | 254 mm W x 279.4 mm H |
| Includes | Knife Snap, Pockets for Pliers, Most Screwdrivers, 6 ft Folding Rule and Open Ended Wrenches | UPC | 092644552342 |
Packages
| 1 - UNIT - 1 |