Abbotsford
KLN5118PRS

KLEIN TOOLS 5118PRS Tool Pouch 3-Pocket Leather 6-3/4 in L x 2 in W x 10 in H

Price $83.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5118PRS

Description

Leather construction. 3 pockets for pliers, folding rule and screwdriver. Riveted to assure long life. Pockets for 7'', 8'', and 9'' side-cutting pliers, most screwdrivers, 6' folding rules, and open end wrenches from 9/16'' to 13/16''.

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type 3-Pocket Material Leather
Color Black Belt Width Up to 2 in
Dimensions 6-3/4 in L x 2 in W x 10 in H Special Features Slotted Belt Connection
For Use With 7 - 9 in Side-Cutting Pliers, Most Screwdrivers and 6 ft Folding Rules UPC 092644550157

Packages

1 - UNIT - 1