Description
Pockets for side-cutting pliers (7'', 8'', or 9'') and a folding rule (6 ft). Slotted to fit belts up to 2'' (51 mm) wide. Riveted leather construction ensures long life
Specifications
| Brand Name | Klein Tools | Item Name | Pliers and Rule Holder |
| Type | Slotted, 2-Pocket | Size | 2 in |
| Material | Leather | Belt Width | 2 in |
| Dimensions | 8 in H x 4.75 in L x 2 in W | Special Features | Pockets for Side-Cutting Pliers (7, 8 or 9 in) and a Folding Rule (6 ft) |
| For Use With | 7 - 9 in Side Cutting Pliers and 6 ft Folding Rules | UPC | 092644550171 |
Packages
| 1 - UNIT - 1 |