Abbotsford
KLN5118S

KLEIN TOOLS 5118S Pliers and Screwdriver Holder 2-Pocket Leather 4-1/4 in L x 2 in W x 10-3/4 in H

Price $65.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5118S

Description

Pockets for side-cutting pliers (7, 8 or 9 inch) and screwdrivers (most sizes). Slotted to fit belts up to 2 inch wide. Riveted leather construction ensures long life.


Pockets for 7-Inch, 8-Inch or 9-Inch (17.8 cm,20.3 cm or 22.9 cm) side-cutting pliers and screwdrivers (most sizes)

Slotted to fit belts up to 2-Inches (5.1 cm) wide

Durable leather construction for long life

Measures 4.25 x 2 x 2-Inch

Specifications

Brand Name Klein Tools Item Name Pliers and Screwdriver Holder
Type 2-Pocket Material Leather
Color Black Belt Width Up to 2 in
Dimensions 4-1/4 in L x 2 in W x 10-3/4 in H Special Features Slotted Belt Connection
For Use With 7 - 9 in Side-Cutting Pliers and Most Screwdrivers UPC 092644550195

Packages

1 - UNIT - 1