Description
Leather construction. Riveted to assure long life. Belt width up to 2-1/2". 6 pockets.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Pouch |
| Type | 6-Pocket | Belt Width | 2-1/2 in |
| Material | Riveted Leather | Color | Black |
| Dimensions | 7 in L x 2-1/2 in W x 10 in H | Special Features | Tunnel Belt Connection, Knife Snap |
| Application | Features a large utility pocket, three pliers pockets and two screwdriver pockets | UPC | 092644550263 |
Packages
| 1 - UNIT - 1 |