KLEIN TOOLS, INC 5125L Tool Pouch with Tape Thong 5-Pocket, General Purpose Riveted Leather 7-1/2 in L x 2-1/4 in W x 8-1/2 in H
Description
Leather construction. General-purpose pouch. Slotted-leather tape thong (allows easy removal of 1 inch Inner Diameter tape rolls). Riveted and stitched for extra durability.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Pouch with Tape Thong |
| Type | 5-Pocket, General Purpose | Material | Riveted Leather |
| Color | Brown | Belt Width | 2-1/4 in |
| Dimensions | 7-1/2 in L x 2-1/4 in W x 8-1/2 in H | Special Features | Loop Belt Connection, Leather Tape Thong |
| Application | General purpose pouch | UPC | 092644551031 |
Packages
| 1 - UNIT - 1 |