Abbotsford

KLEIN TOOLS 5129 Flashlight Holder Tool Holders Riveted Leather 76.2 mm W x 241.3 mm H

Price $24.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5129

Description

Leather construction. Designed for a standard two-cell flashlight. Riveted to assure long life.


Holds a standard flashlight that takes 2 D-cell batteries

Slotted to fit belts up to 2-1/4-Inches (5.7 cm)

Made with Cordura® nylon for extra durability

Made with Cordura® nylon for extra durability

Measures 9.5 x 3 x 2.25-Inch

Specifications

Brand Name Klein Tools Item Name Flashlight Holder
Type Tool Holders Material Riveted Leather
Color Gray Dimensions 76.2 mm W x 241.3 mm H
Application Holds a Standard Flashlight that Takes 2 D-Cell Batteries UPC 092644550294

Packages

1 - UNIT - 1