Abbotsford
KLN5456T

KLEIN TOOLS 5456T Hammer Holder with Loop Tunnel Leather 4.31 in L x 3 in W x 10 in H

Price $31.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5456T

Description

Leather construction. Heavy-metal hammer loop riveted to panel. Riveted and stitched for extra durability. Holds all hammers except lineman's.


Tunnel loop fits belts up to 4-Inches (102 mm) wide

Specifications

Brand Name Klein Tools Item Name Hammer Holder with Loop
Type Tunnel Material Leather
Color Black Belt Width Up to 4 in
Dimensions 4.31 in L x 3 in W x 10 in H Application For Hold Virtually Any Hammer
UPC 092644550836

Packages

1 - UNIT - 1