Description
Connecting bar holder with lock collar made of leather. It is designed for use with Klein tools 7/8 inch round connecting bars. Its tunnel loop allows for weight distribution on belt. It fits belts up to 3-1/2 inch wide.
Specifications
| Brand Name | Klein Tools | Item Name | Connecting Bar Holder with Lock Collar |
| Type | Tunnel Loop | Material | Leather |
| Color | Natural | Belt Width | Up to 3-1/2 in |
| Dimensions | 3 in L x 2 in W x 6-3/4 in H | Special Features | Fits Belt Up to 3-1/2 in Wide |
| For Use With | 7/8 in Round Connecting Bars (3248 and 3246) | Application | Designed for use with Klein Tools 7/8'' round connecting bars (Cat. Nos. 3248 and 3246). |
| UPC | 092644555312 |
Packages
| 1 - UNIT - 1 |