Description
Leather construction. Has tool-slots for two erection wrenches. Tunnel loop is riveted to assure long life. Holds erection wrenches and adjustable head construction wrench.
Specifications
| Brand Name | Klein Tools | Item Name | Tunnel Wrench Holder |
| Type | Erection | Material | Leather |
| Color | Brown | Belt Width | Up to 3-1/2 in |
| Dimensions | 6 in L x 1-1/2 in W x 9-1/2 in H | Application | Holds erection wrenches and adjustable head construction wrench Cat. No. 3239. |
| UPC | 092644550881 |
Packages
| 1 - UNIT - 1 |