Abbotsford
KLN5416TBR

KLEIN TOOLS 5416TBR Bolt Retention Pouch Soft Sided, 1-Pocket No. 4 Canvas 5 in L x 10 in W x 9 in H

Price $83.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5416TBR

Description

Klein's Bolt Retention canvas pouch helps keep 1/2-Inch and 1-Inch bolts and nuts safely inside for protection when working at height. Made of sturdy No. 4 canvas and a double bottom for long life. Two D-rings on the front for attaching tool tethers. Protect yourself and your coworkers with Klein's bolt retention pouch.


Tool Pouch with neoprene top to help retain 1/2-Inch (1.3 cm) and 1-Inch (2.5 cm) bolts and nuts inside while working at height

Made of No. 4 canvas with double bottom for reinforcement

Two D-rings on the front of the pouch

Tunnel loop fits belts up to 3-Inches (76 mm) wide

Stitched and riveted to ensure long life

Double-bottom for added protection on the job

Specifications

Brand Name Klein Tools Item Name Bolt Retention Pouch
Type Soft Sided, 1-Pocket Material No. 4 Canvas
Color Natural Belt Width Up to 3 in
Dimensions 5 in L x 10 in W x 9 in H Special Features Tunnel Belt Connection
UPC 092644556371

Packages

1 - UNIT - 1