Description
Leather construction. Holder for Klein bull pins. Riveted to assure long life. Holds all standard bull pins.
Specifications
| Brand Name | Klein Tools | Item Name | Bull Pin Holder |
| Type | Tool Holders | Material | Leather |
| Color | Brown | Belt Width | Up to 2 in |
| Dimensions | 3-1/4 in L x 2 in W x 11 in H | Special Features | Slotted Belt Connection |
| Application | For Holding Klein Tools and Other Standard Bull Pins | UPC | 092644550805 |
Packages
| 1 - UNIT - 1 |