Description
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro™ Phone Holder. This model is designed to hold cell phones with cases up to 6.25 x 3.5 x 0.75-Inch. It has a durable metal clip that attaches to belts up to 2-Inch wide.
Specifications
| Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
| Item Name | Phone Holder with Belt Clip | Type | Phone Holder With Belt Clip |
| Size | X-Large | Material | 1680d Ballistic Weave |
| Color | Black | Belt Width | Up to 2 in |
| Dimensions | 3.75 in L x 1.5 in W x 6.75 in H | For Use With | iPhone 6 Plus, 7 Plus, Samsung Galaxy Note® Edge, Note® 7 |
| Standards | California Proposition 65 Warning | Application | For Phone Storage |
| UPC | 092644554681 |
Packages
| 1 - UNIT - 1 |