Abbotsford
KLN55569

KLEIN TOOLS 55569 STAND-UP ZIPPER BAGS, 5 PK

Price $39.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55569

Description

Easily access and organize tools and small parts with the Klein Tools Stand-up Zipper Bags. These gusseted bags have 2520d reinforced bottoms that help reduce sharper tools and parts from wearing through and stand up for easy access. Set includes 5 bags: 14-Inch long (35.56 cm) dark gray bag, 7-Inch long (17.78 cm) royal blue bag, 9-Inch long (22.86 cm) light gray bag, 8.5-Inch long (21.59 cm) orange bag and a 10-Inch long (25.4 cm) yellow bag. Each includes a carabiner to easily attach to tool bags and belts (not for human support).


Stand-Up Zipper Bags feature reinforced 2520d material on the bottom helps reduce sharper tools and parts from wearing through

Gusseted bottom increases capacity and allows zipper bags to stand up for easy access to tools when open

Each bag comes with an aluminum carabiner (not for human support) to easily attach zipper bags to tool bags, tool belts, or hang for storage

Includes five zipper bags: 14-Inch long dark gray bag, 7-Inch long royal blue pouch, 9-Inch long light gray bag, 8.5-Inch long orange bag, and 10-Inch long yellow bag

Body of bag made with heavy duty moisture resistant 1680d material

Note: Products in photos not included

Specifications

Brand Name Klein Tools Type Tether Capable
Height 4.5 in Width 2 in
Closure Type Zipper Material 1680 Denier Ballistic Polyester
Color Black,Blue,Dark Gray,Light Gray,Orange,Yellow Weight 1.490 lb
Includes (100) 15 x 19 in Pads, (5) Disposal Bags, (7) 18 x 18 in Pillows, (7) 3 in x 12 ft Socks, Goggles, Handbook, Nitrile Gloves Application For Storage
UPC 092644555695

Packages

1 - UNIT - 1