Abbotsford
KLN5709L

KLEIN TOOLS 5709L Powerline™ Combo Set Padded Tool Belt, 4-Piece, 11-Pocket Nylon 14 in L x 2 in W x 4 in H

Price $248.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5709L

Description

Includes 8-pocket tool pouch (5701), 3-pocket utility pouch (5703), hammer holder (5706), padded tool belt (5704).


Includes: 8-PocketTool Pouch (Cat. No. 5701) 3-Pocket Tool Pouch (Cat. No. 5703) Hammer Holder (Cat. No. 5706) Large Padded Tool Belt (nylon web belt Cat. No. 5704L)

Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing

Pouches have reinforced bottoms

Heavy-duty nylon webbing keeps pockets open for easy access to supplies and tools

Double nylon-stitched and rivet reinforced for durability

Versatile pouches and holders are removable and interchangeable with PowerLine™ padded tool belt

This is NOT an occupational protective belt

Specifications

Brand Name Klein Tools Sub Brand Powerline™
Item Name Combo Set Type Padded Tool Belt, 4-Piece, 11-Pocket
Size Large Material Nylon
Belt Width 2 in Dimensions 14 in L x 2 in W x 4 in H
Special Features Lots of Room for Tools, 11 Pockets and 36 - 40 in Waist Size Includes (8) Pocket Tool Pouch, (3) Pocket Utility Pouch, Hammer Holder, Padded Tool Belt
Application For Tool Storage UPC 092644551703

Packages

1 - UNIT - 1