Abbotsford
KLN5713

KLEIN TOOLS 5713 PowerLine™ Flashlight Holder Powerline Tool Holders Heavy Duty Nylon Webbing 4-1/4 in L x 1-1/2 in W x 2-3/8 in H

Price $8.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5713

Description

Accommodates most D cell size battery flashlights up to 1-7/8 inch in diameter. Heavy-duty, 1-1/2 inch wide nylon webbing for extra strength.


Accommodates most ''D'' cell size battery flashlights up to 1-7/8-Inch (48 mm) in diameter

Heavy-duty, 1-1/2-Inch (38 mm) wide nylon webbing for extra strength

Tunnel loop connection fits belts up to 2-1/4-Inch wide

Secures flashlight nearby for easy access

Durable design provides resistance to abrasion, punctures and tearing

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Flashlight Holder Type Powerline Tool Holders
Material Heavy Duty Nylon Webbing Dimensions 4-1/4 in L x 1-1/2 in W x 2-3/8 in H
UPC 092644551789

Packages

1 - UNIT - 1