Description
Fits most extra small mobile phones. Metal belt clip for simple mounting and removal from belts up to 2 inch wide. Closable flap features genuine Velcro® brand touch fasteners.
Specifications
| Brand Name | Klein Tools | Sub Brand | PowerLine™ |
| Item Name | Mobile Phone Holder | Type | Powerline Tool Holders |
| Size | X-Small | Material | Metal/Velcro |
| Color | Black | Belt Width | Up to 2 in |
| Dimensions | 4.125 in L | For Use With | Extra Small Mobile Phones |
| Standards | California Proposition 65 Warning | Application | For Extra Protection, Closable Flap |
| UPC | 092644552380 |
Packages
| 1 - UNIT - 1 |