Description
Leather construction. 3 pockets for plies, folding rule and screwdriver. Has a two-way knife snap. Riveted to assure long life. Pockets for 7", 8" and 9" side-cutting pliers, most screwdrivers, 6' folding rules, and open wrenches from 9/16" to 13/16".
Specifications
| Brand Name | Klein Tools | Item Name | Lineman's Tool Pouch |
| Type | 3-Pocket | Material | Leather |
| Color | Black | Belt Width | Up to 2 in |
| Dimensions | 6-3/4 in L x 2 in W x 10 in H | Special Features | Slotted Belt Connection |
| For Use With | 7 - 9 in Side-Cutting Pliers, Most Screwdrivers and 6 ft Folding Rules | Application | Pliers, Rule, and Screwdriver holder |
| UPC | 092644550164 |
Packages
| 1 - UNIT - 1 |