Abbotsford
MIL48229364

MILWAUKEE ELECTRIC TOOL 48-22-9364 Pruner Sheath

Price $28.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9364

Description

The MILWAUKEE® Pruner Sheath is designed to securely hold 3/4" and 1" Pruners. The Sheath can be securely attached with the belt attachment loop or clip. The synthetic leather withstands jobsite conditions. The Pruner Sheath is covered by a limited lifetime warranty.


For Use with 3/4" and 1" Pruners

Belt Attachment Loop & Clip

Made from Synthetic Leather

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Material Synthetic Leather
Color Black,Red Finish Black
UPC 045242222735

Packages

1 - UNIT - 1