Description
TY-RAP® TOTE™ cable tie dispenser are durable, lightweight polyester exterior and tough vinyl interior construction. Rugged diamond-shaped cutout for easy access to cable ties. Handy belt clip and chrome steel loop for easy attachment. Resealable hook-and-loop flap for easy refill. Includes 100 genuine TY-RAP® cable ties.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie Dispenser | Type | Cable Tie Dispenser |
| Material | Polyester | Color | Blue |
| Dimensions | 91.95 mm L x 2.29 mm W x 3/4 in T | Special Features | Hook and Loop Closure |
| Includes | 1 Pack of Nylon 6.6 Cable Ties | Standards | UL Listed, CSA62275 Type 2/21 Rated |
| Application | For Indoor use | UPC | 786210950846 |
Packages
| 1 - UNIT - 1 |