Abbotsford
KLN510214SP

KLEIN TOOLS 5102-14SP Bag tool deluxe canvas 14x6x10"

Price $151.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5102-14SP

Description

10 interior pockets for organization. Detachable shoulder strap can be adjusted for a perfect fit. Made of heavy-duty natural canvas. Moisture-resistant vinyl bottom with non-scratch studs on the base to protect against wear. Steel frame mouth with hinge for rugged use.


Tool bag has 10 interior pockets for organization

Tool tote's detachable shoulder strap can be adjusted for a perfect fit

Made of heavy-duty natural canvas

Moisture-resistant vinyl bottom with non-scratch studs on the base to protect against wear

Steel frame mouth with hinge for rugged use

Specifications

Brand Name Klein Tools Item Name Deluxe Canvas Tool Bag
Type Deluxe Canvas Tool Bags Height 10 in
Width 6 in Depth 14.000 in
Number of Pockets 10 Material Canvas
Color Brown,Natural Weight 3.500 lb
UPC 092644202827

Packages

1 - UNIT - 1