Abbotsford
KLN510216SPBLK

KLEIN TOOLS 510216SPBLK Tool Bag Large, Deluxe 13 Pockets Black

Price $141.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:510216SPBLK

Description

The Klein Tools Deluxe Canvas Tool Bag is constructed in all black for a classic look. It's made with heavy-duty No. 8 black canvas with the iconic lineman logo in black. It features two leather straps with buckles for a secure closure plus stitched and riveted leather handles for comfort and strength. Organize tools with 13 interior pockets. A detachable shoulder strap can be adjusted for a comfortable fit.


Tool bag is constructed with heavy-duty No. 8 black canvas

Tool tote's 13 interior pockets are perfect for tool organization

Detachable shoulder strap can be adjusted for a perfect fit

Stitched and riveted leather handles for extra comfort and strength

Moisture-resistant vinyl bottom

Non-scratch studs on base protect against wear

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Large, Deluxe Height 14 in
Width 6 in Depth 16 in
Number of Pockets 13 Closure Type Straps with Buckles
Material No. 8 Black Canvas Color Black
Weight 3.7 lb Includes Removable, Adjustable Shoulder Strap
Application Tool Storage UPC 092644200298

Packages

1 - UNIT - 1