Description
13 interior pockets for organization. Detachable shoulder strap can be adjusted for a perfect fit. Made of heavy-duty natural canvas. Moisture-resistant vinyl bottom with non-scratch studs on the base to protect against wear. Steel frame mouth with hinge for rugged use.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Bag |
| Type | Deluxe | Height | 14 in |
| Width | 6 in | Depth | 18 in |
| Number of Pockets | 13 | Closure Type | Two Leather Retaining Straps with Buckles |
| Material | Canvas | Color | Natural |
| Weight | 4.000 lb | Includes | Shoulder Strap |
| Standards | California Proposition 65 Warning | Application | For Organization |
| UPC | 092644202841 |
Packages
| 1 - UNIT - 1 |