Abbotsford
KLN510218SPBLK

KLEIN TOOLS 510218SPBLK Deluxe Tool Bag, Black Canvas, 13 Pockets, 18-Inch

Price $149.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:510218SPBLK

Description

The Klein Tools Deluxe Canvas Tool Bag is constructed in all black for a classic look. It's made with heavy-duty No. 8 black canvas with the iconic lineman logo in black. It features two leather straps with buckles for a secure closure plus stitched and riveted leather handles for comfort and strength. Organize tools with 13 interior pockets. A detachable shoulder strap can be adjusted for a comfortable fit.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Deluxe Height 14 in
Width 6 in Depth 18 in
Number of Pockets 13 Closure Type Two Leather Retaining Straps with Buckles
Material No.8 Canvas Color Black
Weight 5.250 lb Includes Shoulder Strap
Standards California Proposition 65 Warning Application For Tool Storage
UPC 092644200311

Packages

1 - UNIT - 1