Description
17 interior pockets for organization. Detachable shoulder strap can be adjusted for a perfect fit. Made of heavy-duty natural canvas. Moisture-resistant vinyl bottom with non-scratch studs on the base to protect against wear. Steel frame mouth with hinge for rugged use.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Bag |
| Type | Deluxe | Height | 15 in |
| Width | 6 in | Depth | 24 in |
| Number of Pockets | 17 | Material | Heavy Duty Canvas |
| Color | Natural | Weight | 5 lb |
| UPC | 092644202872 |
Packages
| 1 - UNIT - 1 |