Description
Rugged tool bag made of extra-heavy leather. Stitched and riveted construction. Reinforced ends. Double-ply bottom with steel studs.
Specifications
| Brand Name | Klein Tools | Item Name | Tote Bag |
| Type | Leather Tool Bags | Height | 7 in |
| Width | 6-1/2 in | Depth | 15 in |
| Number of Pockets | 1 | Closure Type | Open Top |
| Material | Extra Heavy Leather | Color | Brown |
| Weight | 2 lb | Application | For General Applications |
| UPC | 092644553158 |
Packages
| 1 - UNIT - 1 |