Description
Made of durable no. 8 canvas. Has an expansion gusset 5-1/2 inch on top and 2-3/4 inch at bottom. Brass grommets in bottom for ventilation. Equipped with two-way snap on the back includes safety notice to remind workers of the importance of using gloves.
Specifications
| Brand Name | Klein Tools | Item Name | Glove Bag |
| Type | Glove and Sleeve Bags | Height | 19 in |
| Width | 8 in | Depth | 4 in Top x 4 in Bottom |
| Number of Pockets | 1 | Closure Type | Snap |
| Material | #10 Canvas | Color | Tan |
| Weight | 0.75 lb | Includes | Safety Notice |
| Application | For General Purpose | UPC | 092644553271 |
Packages
| 1 - UNIT - 1 |