Abbotsford
KLN5139L

KLEIN TOOLS 5139L Tool Bag Leather/Nylon Zipper Bags 1 Pockets Brown

Price $80.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5139L

Description

Brushed cowhide leather with strong zipper. Convenient storage for pliers, wrenches and other tools.


Brushed cowhide leather construction on this tool pouch provides needed durability

Convenient zipper bag for pliers, wrenches, and other tool storage

Premium-quality stitching increases reliability

Heavy-duty zipper keeps leather bag securely closed

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Leather/Nylon Zipper Bags Height 7 in
Width 0.7 in Depth 12-1/2 in
Number of Pockets 1 Closure Type Zipper
Material Top Grain Leather Color Brown
Weight 3.7 oz Application For Storage of Pliers, Wrenches, Screwdrivers, Nut Drivers and Other Tools
UPC 092644553325

Packages

1 - UNIT - 1