Description
Leather version (5416 and 5416T are made of canvas). Bolt bag with bull-pin loop on each side.
Specifications
| Brand Name | Klein Tools | Item Name | Bull Pin Bolt Bag with Tunnel Loop |
| Type | Canvas Tool Pouches | Height | 9 in |
| Width | 10 in | Depth | 5 in |
| Number of Pockets | 1 | Material | Leather |
| Color | White | Weight | 1.1 lb |
| For Use With | Upto 3 in Belt Width | Standards | California Proposition 65 Compliant |
| UPC | 092644553769 |
Packages
| 1 - UNIT - 1 |