Abbotsford
KLN55421BP14CAMO

KLEIN TOOLS 55421BP14CAMO Tradesman Pro™ Backpack with Handle, Padlock Shackle, Divider and Shoulder Strap Padded Strapped Backpack 39 Pockets Camo

Price $171.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55421BP14CAMO

Description

RealtreeĀ® AP-Xtra camouflage design. 39 pockets for tons of tool storage. Hard, molded front pocket protects safety glasses. Front zipper pocket for small parts and tools. Taller bag and interior pockets allow for long screwdrivers. Fully molded bottom protects from the elements. Orange interior for easy tool visibility. 1680D ballistic weave for durability. Shoulder straps with extra padding and handles for easy carrying.

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Backpack with Handle, Padlock Shackle, Divider and Shoulder Strap Type Padded Strapped Backpack
Height 508 mm Width 184.2 mm
Depth 368.3 mm Number of Pockets 39
Closure Type Zipper Material Fabric
Color Camo Weight 6.000 lb
Application General Purpose UPC 092644554384

Packages

1 - UNIT - 1