Abbotsford
KLN55599

KLEIN TOOLS 55599 Tradesman Pro Tool Bag High Visibility 1 Pockets Black,Green,Reflective Gray

Price $32.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55599

Description

Keep your tools organized and easily accessible with the new Tradesman Pro™ Tool Zipper Bags. The high-visibility interiors make it easy to find small parts and tools; the outer reflective strips create greater visibility in low light conditions.


Includes 2 zipper bags: 12-1/2-Inch (31.8 cm) x 7-Inch (17.8 cm) and 10-Inch (25.4 cm) x 5-1/2-Inch (14 cm)

Tool Bag provides handy storage for pliers, wrenches, screwdrivers and other small tools and parts

Black aluminum carabiner included (not for human support)

Made of highly durable 1680d ballistic weave material

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro
Item Name Tool Bag Type High Visibility
Height 5.5 in Width 1.5 in
Depth 12.500 in Number of Pockets 1
Closure Type Zipper Material Ballistic Weave
Color Black,Gray,Green Weight 0.194 lb
UPC 092644555992

Packages

1 - UNIT - 1