Description
Constructed of no. 8 canvas with heavy-duty brass zipper and brass grommet. Convenient storage for wire nuts, connectors and other consumables. 10 inch long x 8 inch high x 3-1/2 inch wide bottom.
Specifications
| Brand Name | Klein Tools | Item Name | Zipper Bag |
| Type | Heavy-Duty, Wide Bottom | Height | 8 in |
| Width | 3-1/2 in | Depth | 10 in |
| Closure Type | Zipper | Material | No. 8 Canvas/Brass |
| Color | Ivory | Weight | 0.240 lb |
| Standards | California Proposition 65 Warning | Application | For Wire Nuts, Connectors and Other Consumables |
| UPC | 092644552632 |
Packages
| 1 - UNIT - 1 |