Description
The Klein Tools Large Canvas Zipper bag is perfect for storing large hand tools and materials. The 3.5-Inch (8.9 cm) wide bottom allows for stability when standing and easy access when open. Constructed with tough No. 8 canvas and heavy-duty brass zipper and grommet for added durability. Stay organized with distinct colors and grommet for convenient hanging.
Specifications
| Brand Name | Klein Tools | Item Name | Zipper Bag |
| Type | Large, Wide Bottom | Height | 8 in |
| Width | 3-1/2 in | Depth | 18 in |
| Closure Type | Zipper | Material | No. 8 Canvas/Brass |
| Color | Ivory | Weight | 7 oz |
| Standards | California Proposition 65 Warning | Application | For Storage |
| UPC | 092644559266 |
Packages
| 1 - UNIT - 1 |