Abbotsford
KLN5539LRED

KLEIN TOOLS 5539LRED Zipper Bag, Large Canvas Tool Pouch, 18-Inch, Red

Price $29.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5539LRED

Description

The Klein Tools Large Canvas Zipper bag is perfect for storing large hand tools and materials. The 3.5-Inch (8.9 cm) wide bottom allows for stability when standing and easy access when open. Constructed with tough No. 8 Canvas and heavy-duty brass zipper and grommet for added durability. Stay organized with distinct colors and grommet for convenient hanging.

Specifications

Brand Name Klein Tools Item Name Zipper Bag
Type Large, Wide Bottom Height 8 in
Width 3-1/2 in Depth 18 in
Closure Type Zipper Material No. 8 Canvas/Brass
Color Red Weight 7 oz
Standards California Proposition 65 Warning Application For Storage
UPC 092644559280

Packages

1 - UNIT - 1