Abbotsford
KLN5539LYEL

KLEIN TOOLS 5539LYEL Zipper Bag, Large Canvas Tool Pouch, 18-Inch, Yellow

Price $29.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5539LYEL

Description

The Klein Tools Large Canvas Zipper bag is perfect for storing large hand tools and materials. The 3.5-Inch (8.9 cm) wide bottom allows for stability when standing and easy access when open. Constructed with tough No. 8 canvas and heavy-duty brass zipper and grommet for added durability. Stay organized with distinct colors and grommet for convenient hanging.

Specifications

Brand Name Klein Tools Item Name Zipper Bag
Type Large, Wide Bottom Height 8 in
Width 3-1/2 in Depth 18 in
Closure Type Zipper Material No. 8 Canvas/Brass
Color Yellow Weight 7 oz
Standards California Proposition 65 Warning Application For Storage
UPC 092644559297

Packages

1 - UNIT - 1